P46-14MGT-40

COMPARE

P46-14MGT-40

Description
P46-14MGT-40 SYNCHRONOUS PULLEY ; 46GROVES 14MM P 40MM W

GATES

Part # 77114046

BDI # 1125748

Features

Pitch Diameter - Inch: 8.071
Flange Outside Diameter - Millimeter: 213.868
Inch - Metric: Metric
Outside Diameter - Inch: 7.961
Face Width - Millimeter: 46.99

Face Width - Inch: 1.85
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 205.003
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY