P38-20M-230
Description
P38-20M-230 SYNCHRONOUS PULLEY ; 38GROVES 20MM P 230MM W
Part # 78824030
BDI # 1125687
Features
Pitch Diameter - Inch:
9.524
Flange Outside Diameter - Millimeter:
265.125
Inch - Metric:
Metric
Outside Diameter - Inch:
9.354
Face Width - Millimeter:
241.3
Face Width - Inch:
9.5
Belt Pitch:
20 MM
Other Features:
Solid Style | Type F1
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Rough Bore
P38-20M-170
Description
P38-20M-170 SYNCHRONOUS PULLEY ; 38GROVES 20MM P 170MM W
Part # 78824029
BDI # 1125686
Features
Pitch Diameter - Inch:
9.524
Flange Outside Diameter - Millimeter:
265.125
Inch - Metric:
Metric
Outside Diameter - Inch:
9.354
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Bushed
P38-20M-115
Description
P38-20M-115 SYNCHRONOUS PULLEY ; 38GROVES 20MM P 115MM W
Part # 78824028
BDI # 1125685
Features
Pitch Diameter - Inch:
9.524
Flange Outside Diameter - Millimeter:
265.125
Inch - Metric:
Metric
Outside Diameter - Inch:
9.354
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Bushed