PHP 56-14M-170TB
Description
PHP 56-14M-170TB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 56-14M-170TB
BDI # 1289795
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
263
Inch - Metric:
Metric
Outside Diameter - Inch:
9.724
Face Width - Millimeter:
187
Face Width - Inch:
7.362
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
249.55
Mounting Method:
Bushed