Page 1 of 3

Next

Compare
PL3/8KEPOWER-LOCK KE SERIE

COMPARE

PL3/8KEPOWER-LOCK KE SERIE

Description
PL3/8KEPOWER-LOCK KE SERIE LOCKING ASSY ; KEYLESS 0.375" BORE 0.938" OD STEEL

TSUBAKI

Part # PLFKE

BDI # 21574707

Features

Component: Keyless Screw Locking Assembly
Series: KE
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 0.938

Outside Diameter - Millimeter: 23.825
Bore - Millimeter: 9.525
Length - Millimeter: 16.5
Other Features: 3 Locking Screws | Self Centering | Straight and Narrow Hubs Can be Used
Length - Inch: 0.65

Price Inventory : Available to order
Request A Price QTY
P13-5MGT-09AL

COMPARE

P13-5MGT-09AL

Description
P13-5MGT-09AL SYNCHRONOUS PULLEY ; POWERGRIP GT2

GATES

Part # 78450913

BDI # 22282711

Features

Pitch Diameter - Inch: 0.827
Flange Outside Diameter - Millimeter: 23.825
Inch - Metric: Metric
Outside Diameter - Inch: 0.75
Face Width - Millimeter: 13.868

Face Width - Inch: 0.546
Belt Pitch: 5 MM
Other Features: Power Grip GT | Aluminium
Pitch Diameter - Millimeter: 21
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
PL008X021 KE

COMPARE

PL008X021 KE

Description
PL008X021 KE KEYLESS LOCK BUSHING

TSUBAKI

Part # PL008X021KE

BDI # 20391419

Features

Component: Keyless Screw Locking Assembly
Series: KE
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 0.827

Outside Diameter - Millimeter: 21
Bore - Millimeter: 8
Length - Millimeter: 16.51
Other Features: Power-Lock
Length - Inch: 0.65

Price Inventory : Available to order
Request A Price QTY
PL016X020 EF

COMPARE

PL016X020 EF

Description
PL016X020 EF POWER LOCK

TSUBAKI

Part # PL016X020EF

BDI # 21849737

Features

Component: Keyless Screw Locking Assembly
Series: EF
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 0.787

Outside Diameter - Millimeter: 20
Bore - Millimeter: 16
Length - Millimeter: 27
Other Features: 6 Locking Screws | Self Centering | Thin Profile
Length - Inch: 1.063

Price Inventory : Available to order
Request A Price QTY
PL015X019E

COMPARE

PL015X019E

Description
PL015X019E POWERLOCK BUSHING

TSUBAKI

Part # PL015X019E

BDI # 25165585

Features

Component: Keyless Split Ring Locking Assembly
Series: EL
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 0.748

Outside Diameter - Millimeter: 19
Bore - Millimeter: 15
Length - Millimeter: 6.299
Other Features: Power-Lock
Length - Inch: 0.248

Price Inventory : Available to order
Request A Price QTY