Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
40.12
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
41.132
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
1019.048
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
42.108
Inch - Metric:
Metric
Outside Diameter - Inch:
41.938
Face Width - Millimeter:
190.5
Face Width - Inch:
7.5
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
577580
Pitch Diameter - Millimeter:
1069.543
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
42.108
Inch - Metric:
Metric
Outside Diameter - Inch:
41.938
Face Width - Millimeter:
311.15
Face Width - Inch:
12.25
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
577511
Pitch Diameter - Millimeter:
1069.543
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
40.64
Outside Diameter - Millimeter:
1032.256
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
581180
Mounting Method:
Bushed
Belt Series:
D
Bushing Size:
M
Number of Grooves:
6
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
40.12
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
41.132
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
1019.048
Mounting Method:
Rough Bore