Page 1 of 203

Next

Compare
72XL037

COMPARE

72XL037

Description
72XL037 SYNCHRONOUS BELT PULLEY ; 3/8" BELT WID 1/5"CH BELT PIT XL STYLE

MARTIN SPROCKET & GR

Part # 72XL037

BDI # 624003

Features

Pitch Diameter - Inch: 4.584
Inch - Metric: Inch
Outside Diameter - Inch: 4.564
Face Width - Millimeter: 14.3
Face Width - Inch: 0.563

Belt Pitch: 1/5 Inch
Other Features: Solid Style
Global Part Number GPN: 573780
Pitch Diameter - Millimeter: 116.434
Mounting Method: Rough Bore

Price Inventory : In stock
Loading Price
QTY
30R HSB 2.125 WRAPFLEX 0789354

COMPARE

30R HSB 2.125 WRAPFLEX 0789354

Description
30R HSB 2.125 WRAPFLEX 0789354 ; 1/2"X1/4" KW 2SS CPLG HUB

REXNORD

Part # 4500055

BDI # 18484752

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.65

Length Thru Bore - Millimeter: 118.11
Hub Diameter - Millimeter: 104.902
Hub Diameter - Inch: 4.13
Coupling Type: Elastomeric Coupling
Torque: 4600In-Lbs

Price Inventory : In stock
Loading Price
QTY
16B13

COMPARE

16B13

Description
16B13 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 16B13

BDI # 615842

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Pitch Diameter - Inch: 4.179
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 4.657
Other Features: Simplex Type
Global Part Number GPN: 570485
Pitch Diameter - Millimeter: 106.14
Mounting Method: Rough Bore

Price Inventory : In stock
Loading Price
QTY
7S 1

COMPARE

7S 1

Description
7S 1 SLEEVE COUPLING FLANGE ; 1" BORE 4-5/8" OD 2-13/16" HUB

MARTIN SPROCKET & GR

Part # 7S 1

BDI # 623936

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.625

Length Thru Bore - Millimeter: 46.838
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 71.45
Coupling Type: Elastomeric Coupling
Torque: TPR 725 | Hytrel 2875In-Lbs

Price Inventory : In stock
Loading Price
QTY
7SC44

COMPARE

7SC44

Description
7SC44 SLEEVE COUPLING FLANGE ; 7 CPLG SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 7SC44

BDI # 623961

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.625

Length Thru Bore - Millimeter: 52.4
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 71.45
Coupling Type: Elastomeric Coupling
Torque: TPR 725 | Hytrel 2875In-Lbs

Price Inventory : In stock
Loading Price
QTY