Page 1 of 189

Next

Compare
4B5V46

COMPARE

4B5V46

Description
4B5V46 V-BELT PULLEY SHEAVE ; 4 GROOVE 4.88"OD

BROWNING

Part # 3694445

BDI # 329024

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.88
Outside Diameter - Millimeter: 123.952
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Type 5

Global Part Number GPN: 13404
Mounting Method: Bushed
Belt Series: A | B | 5V
Bushing Size: B
Number of Grooves: 4

Price Inventory : In stock
Loading Price
QTY
2 5V 490 SDS

COMPARE

2 5V 490 SDS

Description
2 5V 490 SDS V-BELT SHEAVE ; 2 GROOVES 4.9" OD BUSHED

MARTIN SPROCKET & GR

Part # 2 5V 490 SDS

BDI # 616586

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.9
Outside Diameter - Millimeter: 124.46
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Bore Size 2 has No Keyway

Global Part Number GPN: 581644
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: SDS
Number of Grooves: 2

Price Inventory : In stock
Loading Price
QTY
W25 TL HUB

COMPARE

W25 TL HUB

Description
W25 TL HUB

DODGE

Part # 228012

BDI # 269405

Features

Pilot Diameter - Millimeter: 111.125
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.875
Length Thru Bore - Millimeter: 44.45

Nominal Bolt Circle Diameter Round - Inch: 3.375
Other Features: Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch: 1
Mounting Method: Bushed
Nominal Bolt Circle Diameter Round - Millimeter: 85.725

Price Inventory : In stock
Loading Price
QTY
14MX-28S-37

COMPARE

14MX-28S-37

Description
14MX-28S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37

GATES

Part # 77193028

BDI # 1094879

Features

Pitch Diameter - Inch: 4.912
Flange Outside Diameter - Millimeter: 137.16
Inch - Metric: Metric
Outside Diameter - Inch: 4.802
Face Width - Millimeter: 44.196

Face Width - Inch: 1.74
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 124.765
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY
H40B29

COMPARE

H40B29

Description
H40B29 5/8 RSB ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 29T B-STYLE W/HT

TSUBAKI

Part # 40B29HT

BDI # 913920

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.625

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 4.898
Pitch Diameter - Millimeter: 117.475
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY