Page 1 of 17

Next

Compare
PL150X200 AS

COMPARE

PL150X200 AS

Description
PL150X200 AS POWER LOCK

TSUBAKI

Part # PL150X200

BDI # 928956

Features

Component: Keyless Screw Locking Assembly
Series: AS
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.874

Outside Diameter - Millimeter: 200
Bore - Millimeter: 150
Length - Millimeter: 38
Other Features: 18 Locking Screws
Length - Inch: 1.496

Price Inventory : Available to order
Request A Price QTY
60-4B32

COMPARE

60-4B32

Description
60-4B32 QUAD SPROCKET

LINN GEAR

Part # 60-4B32

BDI # 590294

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-4
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.652

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.065
Pitch Diameter - Millimeter: 194.35
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
80-4B23H

COMPARE

80-4B23H

Description
80-4B23H HARDENED SPROCKET ; QUAD

LINN GEAR

Part # 80-4B23H

BDI # 590313

Features

Chain Pitch - Inch: 1
Chain Size: 80-4
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.344

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.876
Pitch Diameter - Millimeter: 186.54
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
40BS48-1-3/16

COMPARE

40BS48-1-3/16

Description
40BS48-1-3/16 ROLLER CHAIN SPROCKET ; 1/2" PITCH 48T 7.930" OD 1-3/16" BORE

POWERDRIVE LLC

Part # 40BS48-1-3/16

BDI # 744682

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 7.645
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.928
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 194.18
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
40BS48-3/4

COMPARE

40BS48-3/4

Description
40BS48-3/4 ROLLER CHAIN SPROCKET ; 1/2" PITCH 48T 7.930" OD 3/4" BORE

POWERDRIVE LLC

Part # 40BS48-3/4

BDI # 744684

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 7.645
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.928
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 194.18
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY