Features
Thread Size:
TR220 X 4
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Outside Diameter - Millimeter:
260
Nominal Thickness - Inch:
1.181
Nominal Thickness - Millimeter:
30
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.406
Outside Diameter - Millimeter:
264.312
Other Features:
Face Dia 9.156 | 19 Tangs
Inside Diameter - Millimeter:
202.743
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
10.315
Outside Diameter - Millimeter:
262
Inside Diameter - Millimeter:
200
50BS49 1 3/4
Description
50BS49 1 3/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 50BS49 1 3/4
BDI # 621736
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
9.755
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.11
Other Features:
With 2 Set Screw
Global Part Number GPN:
35136
Pitch Diameter - Millimeter:
247.78
Mounting Method:
Finished Bore
7 C 98 R
Description
7 C 98 R V-BELT SHEAVE ; 7GR C 9.8" PD BORED FOR R1 BUSHING
Part # 7 C 98 R
BDI # 21979552
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.2
Outside Diameter - Millimeter:
259.08
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R2
Number of Grooves:
7