Page 1 of 28

Next

Compare
PX120 TL 3020

COMPARE

PX120 TL 3020

Description
PX120 TL 3020 COUPLING HUB ; 10.88" OD HUB 2" LTB

DODGE

Part # 010608

BDI # 239716

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 10.88

Length Thru Bore - Millimeter: 50.8
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 12605In-Lbs

Price Inventory : Available to order
Loading Price
QTY
HM 44 T

COMPARE

HM 44 T

Description
HM 44 T BEARING LOCKNUT

SKF

Part # HM 44 T

BDI # 1419571

Features

Thread Size: TR220 X 4
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Outside Diameter - Millimeter: 280
Other Features: Trapezoidal Thread

Nominal Thickness - Inch: 1.26
Nominal Thickness - Millimeter: 32

Price Inventory : In stock
Loading Price
QTY
PL220X285 AS

COMPARE

PL220X285 AS

Description
PL220X285 ; POR PL220X285 POWER LOCK AS

TSUBAKI

Part # PL220X285

BDI # 928959

Features

Component: Keyless Screw Locking Assembly
Series: AS
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 11.22

Outside Diameter - Millimeter: 285
Bore - Millimeter: 220
Length - Millimeter: 56.007
Other Features: 18 Locking Screws
Length - Inch: 2.205

Price Inventory : Available to order
Loading Price
QTY
5B11.0-2517 SHEAVE

COMPARE

5B11.0-2517 SHEAVE

Description
5B11.0-2517 TAPER LOCK V-BELT SHEAVE

DODGE

Part # 118122

BDI # 256523

Features

Inch - Metric: Inch
Outside Diameter - Inch: 11.35
Outside Diameter - Millimeter: 288.29
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: 2517
Number of Grooves: 5

Price Inventory : Available to order
Loading Price
QTY
KMT 48

COMPARE

KMT 48

Description
KMT 48 BRG LOCKNUT

SKF

Part # KMT 48

BDI # 1258408

Features

Thread Size: TR240 X 4
Inch - Metric: Metric
Outside Diameter - Inch: 11.417
Outside Diameter - Millimeter: 290
Other Features: Precision | Trapezoidal Thread | Three M12 Locking Pins

Nominal Thickness - Inch: 1.496
Nominal Thickness - Millimeter: 38

Price Inventory : Available to order
Loading Price
QTY