Page 1 of 10

Next

Compare
2BK120H

COMPARE

2BK120H

Description
2BK120H V-BELT PULLEY ; 2 GROOVES 11-3/4" OD BUSHED

POWERDRIVE LLC

Part # 2BK120H

BDI # 741744

Features

Inch - Metric: Inch
Outside Diameter - Inch: 11.75
Outside Diameter - Millimeter: 298.45
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Bore Size 3/8 and 7/16 has No Keyway

Global Part Number GPN: 586800
Mounting Method: Bushed
Belt Series: 4L | A | 5L | B
Bushing Size: H
Number of Grooves: 2

Price Inventory : In stock
Request A Price QTY
13SC78

COMPARE

13SC78

Description
13SC78 SLEEVE CPLG FLANGE ; 13 CPLG SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 13SC78

BDI # 615418

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 11.75

Length Thru Bore - Millimeter: 82.55
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 155.575
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 11350 | Hytrel 47268In-Lbs

Price Inventory : Available to order
Request A Price QTY
13S 2 3/8

COMPARE

13S 2 3/8

Description
13S 2 3/8 SLEEVE CPLG FLANGE ; 13 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 13S 2 3/8

BDI # 615416

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 11.75

Length Thru Bore - Millimeter: 111.125
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 171.45
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 11350 | Hytrel 47268In-Lbs

Price Inventory : Available to order
Request A Price QTY
13S P/B

COMPARE

13S P/B

Description
13S P/B SLEEVE CPLG FLANGE ; 13 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 13S P/B

BDI # 615415

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 11.75

Length Thru Bore - Millimeter: 111.125
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 171.45
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 11350 | Hytrel 47268In-Lbs

Price Inventory : Available to order
Request A Price QTY
13S 2 7/8

COMPARE

13S 2 7/8

Description
13S 2 7/8 SLEEVE CPLG FLANGE ; 13 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 13S 2 7/8

BDI # 615417

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 11.75

Length Thru Bore - Millimeter: 111.125
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 171.45
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 11350 | Hytrel 47268In-Lbs

Price Inventory : Available to order
Request A Price QTY