Page 1 of 22

Next

Compare
BK140H

COMPARE

BK140H

Description
BK140H V-BELT PULLEY ; 1 GROOVES 13-3/4" OD BUSHED

POWERDRIVE LLC

Part # BK140H

BDI # 738082

Features

Inch - Metric: Inch
Outside Diameter - Inch: 13.75
Outside Diameter - Millimeter: 349.25
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Bore Size 3/8 and 7/16 has No Keyway

Global Part Number GPN: 586823
Mounting Method: Bushed
Belt Series: 4L | A | 5L | B
Bushing Size: H
Number of Grooves: 1

Price Inventory : In stock
Request A Price QTY
100-4B32

COMPARE

100-4B32

Description
100-4B32 QUAD SPROCKET

LINN GEAR

Part # 100-4B32

BDI # 590344

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-4
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.753

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.441
Pitch Diameter - Millimeter: 323.92
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
14HS

COMPARE

14HS

Description
14HS QUADRA-FLEX SLEEVE ; 13-3/32" OD HYTREL

MARTIN SPROCKET & GR

Part # 14HS

BDI # 615485

Features

Component: Sleeve
Width - Millimeter: 165.1
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 13.094

Outside Diameter - Millimeter: 332.588
Other Features: Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type: Elastomeric Coupling
Torque: 72480In-Lbs
Width - Inch: 6.5

Price Inventory : Available to order
$ 1,589.28 / each QTY
14 N

COMPARE

14 N

Description
14 N QUADRA-FLEX SLEEVE ; 13-3/32" OD

MARTIN SPROCKET & GR

Part # 14 N

BDI # 615450

Features

Component: Sleeve
Width - Millimeter: 165.1
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 13.094

Outside Diameter - Millimeter: 332.588
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 18000In-Lbs
Width - Inch: 6.5

Price Inventory : Available to order
Request A Price QTY
80-4B40

COMPARE

80-4B40

Description
80-4B40 QUAD SPROCKET

LINN GEAR

Part # 80-4B40

BDI # 590322

Features

Chain Pitch - Inch: 1
Chain Size: 80-4
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.746

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.306
Pitch Diameter - Millimeter: 323.74
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY