80B45F X 2-7/16
        
            Description
            
            80B45F X 2-7/16 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
    
Part # 80BS45 2 7/16
BDI # 916030
Features
        
                            Chain Pitch - Inch:
                            
                                1
                        
        
                            Chain Size:
                            
                                80
                        
        
                            Chain Pitch - Millimeter:
                            
                                25.4
                        
        
                            Pitch Diameter - Inch:
                            
                                14.336
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Carbon Steel
                        
        
                            Outside Diameter - Inch:
                            
                                14.901
                        
        
                            Other Features:
                            
                                With 2 Set Screw
                        
        
                            Pitch Diameter - Millimeter:
                            
                                364.134
                        
        
                            Mounting Method:
                            
                                Finished Bore
                        
        
80BTB45
        
            Description
            
            80BTB45 ROLLER CHAIN SPROCKET ; 1" P 45T BORE FOR 2517 BUSHING
    
Part # 80BTB45
BDI # 625175
Features
        
                            Chain Pitch - Inch:
                            
                                1
                        
        
                            Chain Size:
                            
                                80
                        
        
                            Pitch Diameter - Inch:
                            
                                14.336
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                14.901
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
                        
        
                            Global Part Number GPN:
                            
                                32259
                        
        
                            Pitch Diameter - Millimeter:
                            
                                364.134
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
3 5V 1500 TB
        
            Description
            
            3 5V 1500 TB V-BELT SHEAVE ; TB HI-CAP 3 GRV
    
Part # 3 5V 1500 TB
BDI # 618326
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                15
                        
        
                            Outside Diameter - Millimeter:
                            
                                381
                        
        
                            Bore - Millimeter:
                            
                                0
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
                        
        
                            Global Part Number GPN:
                            
                                580688
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Series:
                            
                                5V
                        
        
                            Bushing Size:
                            
                                3020
                        
        
                            Number of Grooves:
                            
                                3
                        
        
Features
        
                            Chain Pitch - Inch:
                            
                                1.25
                        
        
                            Chain Size:
                            
                                20B-1
                        
        
                            Pitch Diameter - Inch:
                            
                                14.342
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                15.038
                        
        
                            Other Features:
                            
                                Simplex Type
                        
        
                            Global Part Number GPN:
                            
                                571104
                        
        
                            Pitch Diameter - Millimeter:
                            
                                364.29
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
D120S30
        
            Description
            
            D120S30 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
    
Part # 1175264
BDI # 312017
Features
        
                            Chain Pitch - Inch:
                            
                                1.5
                        
        
                            Chain Size:
                            
                                120-2
                        
        
                            Pitch Diameter - Inch:
                            
                                14.351
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                15.171
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
                        
        
                            Global Part Number GPN:
                            
                                10077
                        
        
                            Pitch Diameter - Millimeter:
                            
                                364.515
                        
        
                            Mounting Method:
                            
                                Bushed