Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
15.3
Length Thru Bore - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
0
Coupling Type:
Elastomeric Coupling
Torque:
37800In-Lbs
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
15.3
Length Thru Bore - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
0
Coupling Type:
Elastomeric Coupling
Torque:
37800In-Lbs
Features
Pilot Diameter - Millimeter:
358.775
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.25
Length Thru Bore - Millimeter:
165.1
Nominal Bolt Circle Diameter Round - Inch:
11.25
Other Features:
Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch:
5.25
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
285.75
Features
Thread Size:
12.562-6
Inch - Metric:
Inch
Outside Diameter - Inch:
15
Outside Diameter - Millimeter:
381
Other Features:
Locking Plate | 3/8-16 X 3/4 Hexagon Head Cap Screw
Threads per Inch:
6
Nominal Thickness - Inch:
1.666
Nominal Thickness - Millimeter:
42.316