Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
18.4
Length Thru Bore - Millimeter:
114.3
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
0
Coupling Type:
Elastomeric Coupling
Torque:
82500In-Lbs
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
18.4
Length Thru Bore - Millimeter:
114.3
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
0
Coupling Type:
Elastomeric Coupling
Torque:
82500In-Lbs
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.7
Outside Diameter - Millimeter:
474.98
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
3535
Number of Grooves:
5
Features
Thread Size:
TR400 X 5
Inch - Metric:
Metric
Outside Diameter - Inch:
18.504
Outside Diameter - Millimeter:
470
Nominal Thickness - Inch:
2.047
Nominal Thickness - Millimeter:
52