Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
22.2
Length Thru Bore - Millimeter:
127
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
0
Coupling Type:
Elastomeric Coupling
Torque:
151200In-Lbs
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
22.2
Length Thru Bore - Millimeter:
127
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
0
Coupling Type:
Elastomeric Coupling
Torque:
151200In-Lbs
Features
Pilot Diameter - Millimeter:
552.45
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.25
Length Thru Bore - Millimeter:
136.652
Nominal Bolt Circle Diameter Round - Inch:
17.25
Other Features:
Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch:
4.38
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
438.15
Features
Thread Size:
TR480 X 5
Inch - Metric:
Metric
Outside Diameter - Inch:
22.047
Outside Diameter - Millimeter:
560
Other Features:
Trapezoidal Thread
Nominal Thickness - Inch:
2.362
Nominal Thickness - Millimeter:
60