Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
22.284
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.651
Pitch Diameter - Millimeter:
566.014
Mounting Method:
Rough Bore
1170T20-COV
Description
1170T20-COV COUPLING COVER ; BLUE-FLEX GRID
Part # 1170T20-COV
BDI # 21976580
Features
Component:
Vertical Split Cover
Width - Millimeter:
238.76
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23
Outside Diameter - Millimeter:
584.2
Other Features:
Components May or May Not Intermix Among Brands | Blue-Flex
Coupling Type:
Grid Coupling
Width - Inch:
9.4
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
22.289
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
22.867
Other Features:
Simplex Type
Global Part Number GPN:
569373
Pitch Diameter - Millimeter:
566.15
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
22.289
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
22.867
Other Features:
Simplex Type
Global Part Number GPN:
570907
Pitch Diameter - Millimeter:
566.15
Mounting Method:
Rough Bore
PHE 1170TGVCOVER
Description
PHE 1170TGVCOVER GRID COUPLING COVER ; NON-RETURNABLE
Part # PHE 1170TGVCOVER
BDI # 1281914
Features
Component:
Vertical Split Cover
Width - Millimeter:
452
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
22.992
Outside Diameter - Millimeter:
584
Other Features:
Components May or May Not Intermix Among Brands | 133MM To 279MM Bore Range | 1600 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
17.795