Page 1 of 238

Next

Compare
E140 ELEMENT RAPTOR

COMPARE

E140 ELEMENT RAPTOR

Description
E140 ELEMENT RAPTOR

DODGE

Part # 015933

BDI # 22276895

Features

Component: Element
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 30
Outside Diameter - Millimeter: 762

Other Features: Components May or May Not Intermix Among Brands | Split | 3.02" Minimum Distance Between Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 340340In-Lbs

Price Inventory : In stock
Loading Price
QTY
2 5V 2800 E

COMPARE

2 5V 2800 E

Description
2 5V 2800 E V-BELT SHEAVE ; 2 GROOVES 28" OD BUSHED

MARTIN SPROCKET & GR

Part # 2 5V 2800 E

BDI # 616582

Features

Inch - Metric: Inch
Outside Diameter - Inch: 28
Outside Diameter - Millimeter: 711.2
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style

Global Part Number GPN: 580459
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: E
Number of Grooves: 2

Price Inventory : In stock
Loading Price
QTY
E20C68

COMPARE

E20C68

Description
E20C68 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # E20C68

BDI # 608451

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-3
Pitch Diameter - Inch: 27.066
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 27.788
Other Features: Triplex Type
Global Part Number GPN: 570858
Pitch Diameter - Millimeter: 687.48
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
7 C 300 S

COMPARE

7 C 300 S

Description
7 C 300 S V-BELT SHEAVE ; 7GR C 30" PD BORED FOR S1 BUSHING

MARTIN SPROCKET & GR

Part # 7 C 300 S

BDI # 21979330

Features

Inch - Metric: Inch
Outside Diameter - Inch: 30.4
Outside Diameter - Millimeter: 772.16
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method: Bushed
Belt Series: C
Bushing Size: S2
Number of Grooves: 7

Price Inventory : Available to order
Loading Price
QTY
7 C 300 U

COMPARE

7 C 300 U

Description
7 C 300 U V-BELT SHEAVE ; 7GR C 30" PD BORED FOR U0 BUSHING

MARTIN SPROCKET & GR

Part # 7 C 300 U

BDI # 21979332

Features

Inch - Metric: Inch
Outside Diameter - Inch: 30.4
Outside Diameter - Millimeter: 772.16
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method: Bushed
Belt Series: C
Bushing Size: U0
Number of Grooves: 7

Price Inventory : Available to order
Loading Price
QTY