Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.125
Length Thru Bore - Millimeter:
52.4
Length Thru Bore - Inch:
2.063
Outside Diameter - Millimeter:
79.375
Bore - Millimeter:
17.475
Bore - Inch:
0.688
Other Features:
Keyway on ID
Global Part Number GPN:
465348
Bushing Series:
SF
5S 3/4
Description
5S 3/4 SLEEVE CPLG FLANGE ; 3/4" BORE 3-1/4" OD 1-7/8" HUB
Part # 5S 3/4
BDI # 621140
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.25
Length Thru Bore - Millimeter:
34.925
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
47.625
Coupling Type:
Elastomeric Coupling
Torque:
TPR 240In-Lbs
D08BTB19
Description
D08BTB19 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D08BTB19
BDI # 607171
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
3.038
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
Bushing Sold Separately | Bushing Not Included | Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569271
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Bushed
AK32 7/8
Description
AK32 7/8 V-BELT SHEAVE ; 7/8" BORE 1 GROOVES 3-1/4" OD FB
Part # AK32 7/8
BDI # 605445
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.25
Outside Diameter - Millimeter:
82.55
Bore - Millimeter:
22.225
Other Features:
Web Style
Global Part Number GPN:
581944
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
1
50BS14HT 1 3/16
Description
50BS14HT 1 3/16 ROLLER CHAIN SPROCKET ; 5/8" P 14T HT 1-3/16" BORE
Part # 50BS14HT 1 3/16
BDI # 621285
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
With 2 Set Screw
Global Part Number GPN:
33719
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Finished Bore