Page 1 of 42

Next

Compare
P21620M290-W

COMPARE

P21620M290-W

Description
P21620M290-W SYNCHRONOUS SPROCKET ; QD BUSHED 101755854

TIMKEN

Part # P21620M290-W

BDI # 24302958

Features

Pitch Diameter - Inch: 54.138
Inch - Metric: Metric
Outside Diameter - Inch: 53.968
Face Width - Millimeter: 311.15
Face Width - Inch: 12.25

Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 1375.105
Mounting Method: Bushed
Belt Width - Millimeter: 290

Price Inventory : Available to order
Loading Price
QTY
P21620M340-S

COMPARE

P21620M340-S

Description
P21620M340-S SYNCHRONOUS SPROCKET ; QD BUSHED 101755855

TIMKEN

Part # P21620M340-S

BDI # 24302960

Features

Pitch Diameter - Inch: 54.138
Inch - Metric: Metric
Outside Diameter - Inch: 53.968
Face Width - Millimeter: 361.95
Face Width - Inch: 14.25

Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 1375.105
Mounting Method: Bushed
Belt Width - Millimeter: 340

Price Inventory : Available to order
Loading Price
QTY
14MX224S20-4030

COMPARE

14MX224S20-4030

Description
14MX224S20-4030 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756691

TIMKEN

Part # 14MX224S20-4030

BDI # 24301858

Features

Pitch Diameter - Inch: 39.3
Inch - Metric: Metric
Outside Diameter - Inch: 39.19
Face Width - Millimeter: 34.544
Face Width - Inch: 1.36

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 998.22
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
14MX224S68-5040

COMPARE

14MX224S68-5040

Description
14MX224S68-5040 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756693

TIMKEN

Part # 14MX224S68-5040

BDI # 24301862

Features

Pitch Diameter - Inch: 39.3
Inch - Metric: Metric
Outside Diameter - Inch: 39.19
Face Width - Millimeter: 84.582
Face Width - Inch: 3.33

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 998.22
Mounting Method: Bushed
Belt Width - Millimeter: 68

Price Inventory : Available to order
Loading Price
QTY
14MX224S90-6050

COMPARE

14MX224S90-6050

Description
14MX224S90-6050 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756694

TIMKEN

Part # 14MX224S90-6050

BDI # 24301864

Features

Pitch Diameter - Inch: 39.3
Inch - Metric: Metric
Outside Diameter - Inch: 39.19
Face Width - Millimeter: 106.68
Face Width - Inch: 4.2

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 998.22
Mounting Method: Bushed
Belt Width - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY