Page 1 of 58

Next

Compare
3 5V 3750 TB

COMPARE

3 5V 3750 TB

Description
3 5V 3750 TB V-BELT SHEAVE ; TB HI-CAP 3 GRV

MARTIN SPROCKET & GR

Part # 3 5V 3750 TB

BDI # 618337

Features

Inch - Metric: Inch
Outside Diameter - Inch: 37.5
Outside Diameter - Millimeter: 952.5
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style

Global Part Number GPN: 581138
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: 4040
Number of Grooves: 3

Price Inventory : Available to order
Request A Price QTY
5 5V 3750 U

COMPARE

5 5V 3750 U

Description
5 5V 3750 U V-BELT SHEAVE ; 5GR 5V 37.5" OD BORE FOR U0 BUSHING

MARTIN SPROCKET & GR

Part # 5 5V 3750 U

BDI # 21976058

Features

Inch - Metric: Inch
Outside Diameter - Inch: 37.5
Outside Diameter - Millimeter: 952.5
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: U0
Number of Grooves: 5

Price Inventory : Available to order
Request A Price QTY
P21614M85-J

COMPARE

P21614M85-J

Description
P21614M85-J SPROCKET ; HTS-QD

MARTIN SPROCKET & GR

Part # P21614M85-J

BDI # 610141

Features

Pitch Diameter - Inch: 37.896
Inch - Metric: Metric
Outside Diameter - Inch: 37.786
Face Width - Millimeter: 101.6
Face Width - Inch: 4

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 577566
Pitch Diameter - Millimeter: 962.558
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
P21614M55-F

COMPARE

P21614M55-F

Description
P21614M55-F SPROCKET ; HTS-QD

MARTIN SPROCKET & GR

Part # P21614M55-F

BDI # 610140

Features

Pitch Diameter - Inch: 37.896
Inch - Metric: Metric
Outside Diameter - Inch: 37.786
Face Width - Millimeter: 69.85
Face Width - Inch: 2.75

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 577451
Pitch Diameter - Millimeter: 962.558
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
5V37.5X6-J

COMPARE

5V37.5X6-J

Description
5V37.5X6-J TRANSMISSION PULLEY

TB WOODS

Part # 5V3756

BDI # 990797

Features

Inch - Metric: Inch
Outside Diameter - Inch: 37.5
Outside Diameter - Millimeter: 952.5
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: J
Number of Grooves: 6

Price Inventory : Available to order
Request A Price QTY