Page 1 of 5

Next

Compare
P44-8M-20-2012 HT250

COMPARE

P44-8M-20-2012 HT250

Description
P44-8M-20-2012 HT250 SYNCH SPROCKET

DODGE

Part # 112860

BDI # 255156

Features

Pitch Diameter - Inch: 4.411
Flange Outside Diameter - Millimeter: 121.006
Inch - Metric: Metric
Outside Diameter - Inch: 4.357
Face Width - Millimeter: 28.702

Face Width - Inch: 1.13
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 112.039
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P44-8M-30-SDS HTD

COMPARE

P44-8M-30-SDS HTD

Description
P44-8M-30-SDS HTD SYNCH SPROCKET

DODGE

Part # 110730

BDI # 254577

Features

Pitch Diameter - Inch: 4.411
Flange Outside Diameter - Millimeter: 121.006
Inch - Metric: Metric
Outside Diameter - Inch: 4.357
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter: 112.039
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P44-8M-85-2012 HT250

COMPARE

P44-8M-85-2012 HT250

Description
P44-8M-85-2012 HT250 SYNCH SPROCKET

DODGE

Part # 114504

BDI # 255558

Features

Pitch Diameter - Inch: 4.411
Flange Outside Diameter - Millimeter: 121.006
Inch - Metric: Metric
Outside Diameter - Inch: 4.357
Face Width - Millimeter: 95.25

Face Width - Inch: 3.75
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 112.039
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P44-8M-50-SD HTD

COMPARE

P44-8M-50-SD HTD

Description
P44-8M-50-SD HTD SYNCH SPROCKET

DODGE

Part # 110747

BDI # 254593

Features

Pitch Diameter - Inch: 4.411
Flange Outside Diameter - Millimeter: 121.006
Inch - Metric: Metric
Outside Diameter - Inch: 4.357
Face Width - Millimeter: 60.452

Face Width - Inch: 2.38
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter: 112.039
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P44-8M-85-SD HTD

COMPARE

P44-8M-85-SD HTD

Description
P44-8M-85-SD HTD SYNCH SPROCKET

DODGE

Part # 110764

BDI # 254608

Features

Pitch Diameter - Inch: 4.411
Flange Outside Diameter - Millimeter: 121.006
Inch - Metric: Metric
Outside Diameter - Inch: 4.357
Face Width - Millimeter: 95.25

Face Width - Inch: 3.75
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter: 112.039
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY