Features
        
                            Chain Pitch - Inch:
                            
                                1
                        
        
                            Chain Size:
                            
                                80
                        
        
                            Chain Pitch - Millimeter:
                            
                                25.4
                        
        
                            Chain Type:
                            
                                Roller Chain
                        
        
                            Bearing Type:
                            
                                Ball Bearing
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                4.36
                        
        
                            Length Thru Bore - Millimeter:
                            
                                13.97
                        
        
                            Other Features:
                            
                                0.575 Inch Teeth Width | With 6204-12-2RS Bearing | Snap Ring
                        
        
P44-8MGT-12
        
            Description
            
            P44-8MGT-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12
    
Part # 77081244
BDI # 1125741
Features
        
                            Pitch Diameter - Inch:
                            
                                4.411
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                120.904
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                4.36
                        
        
                            Face Width - Millimeter:
                            
                                14.478
                        
        
                            Face Width - Inch:
                            
                                0.57
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Bushing
                        
        
                            Pitch Diameter - Millimeter:
                            
                                112.039
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                4.812
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                132.334
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                4.36
                        
        
                            Face Width - Millimeter:
                            
                                14.478
                        
        
                            Face Width - Inch:
                            
                                0.57
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Bushing
                        
        
                            Pitch Diameter - Millimeter:
                            
                                122.225
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
Features
        
                            Chain Pitch - Inch:
                            
                                1
                        
        
                            Chain Size:
                            
                                80
                        
        
                            Chain Pitch - Millimeter:
                            
                                25.4
                        
        
                            Chain Type:
                            
                                Roller Chain
                        
        
                            Bearing Type:
                            
                                Ball Bearing
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                4.36
                        
        
                            Length Thru Bore - Millimeter:
                            
                                13.97
                        
        
                            Other Features:
                            
                                0.575 Inch Teeth Width | With 6204-12-2RS Bearing | Snap Ring