PHP 72-5M-09RSB
        
            Description
            
            PHP 72-5M-09RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
    
Part # PHP 72-5M-09RSB
BDI # 1289864
Features
        
                            Pitch Diameter - Inch:
                            
                                4.511
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                4.467
                        
        
                            Face Width - Millimeter:
                            
                                14.5
                        
        
                            Face Width - Inch:
                            
                                0.571
                        
        
                            Belt Pitch:
                            
                                5 MM
                        
        
                            Other Features:
                            
                                Web Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                114.59
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
                            Belt Width - Millimeter:
                            
                                9
                        
        
PHP 72-5M-15TB
        
            Description
            
            PHP 72-5M-15TB SYNCHRONOUS PULLEY ; NON-RETURNABLE
    
Part # PHP 72-5M-15TB
BDI # 1289564
Features
        
                            Pitch Diameter - Inch:
                            
                                4.511
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                118
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                4.467
                        
        
                            Face Width - Millimeter:
                            
                                20.5
                        
        
                            Face Width - Inch:
                            
                                0.807
                        
        
                            Belt Pitch:
                            
                                5 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                114.59
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
PHP 72-5M-15RSB
        
            Description
            
            PHP 72-5M-15RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
    
Part # PHP 72-5M-15RSB
BDI # 1289883
Features
        
                            Pitch Diameter - Inch:
                            
                                4.511
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                4.467
                        
        
                            Face Width - Millimeter:
                            
                                20.5
                        
        
                            Face Width - Inch:
                            
                                0.807
                        
        
                            Belt Pitch:
                            
                                5 MM
                        
        
                            Other Features:
                            
                                Web Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                114.59
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
                            Belt Width - Millimeter:
                            
                                15
                        
        
PHP 72-5M-25RSB
        
            Description
            
            PHP 72-5M-25RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
    
Part # PHP 72-5M-25RSB
BDI # 1289903
Features
        
                            Pitch Diameter - Inch:
                            
                                4.511
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                4.467
                        
        
                            Face Width - Millimeter:
                            
                                30.5
                        
        
                            Face Width - Inch:
                            
                                1.201
                        
        
                            Belt Pitch:
                            
                                5 MM
                        
        
                            Other Features:
                            
                                Web Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                114.59
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
                            Belt Width - Millimeter:
                            
                                25