Page 1 of 4

Next

Compare
P48-8M-85-2012 HT250

COMPARE

P48-8M-85-2012 HT250

Description
P48-8M-85-2012 HT250 SYNCH SPROCKET

DODGE

Part # 114505

BDI # 255559

Features

Pitch Diameter - Inch: 4.812
Flange Outside Diameter - Millimeter: 132.385
Inch - Metric: Metric
Outside Diameter - Inch: 4.758
Face Width - Millimeter: 95.25

Face Width - Inch: 3.75
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 122.225
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P48-8M-20-SDS HTD

COMPARE

P48-8M-20-SDS HTD

Description
P48-8M-20-SDS HTD SYNCH SPROCKET

DODGE

Part # 110711

BDI # 254561

Features

Pitch Diameter - Inch: 4.812
Flange Outside Diameter - Millimeter: 132.385
Inch - Metric: Metric
Outside Diameter - Inch: 4.758
Face Width - Millimeter: 28.575

Face Width - Inch: 1.125
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter: 122.225
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P48-8M-85-SD HTD

COMPARE

P48-8M-85-SD HTD

Description
P48-8M-85-SD HTD SYNCH SPROCKET

DODGE

Part # 110765

BDI # 254609

Features

Pitch Diameter - Inch: 4.812
Flange Outside Diameter - Millimeter: 132.385
Inch - Metric: Metric
Outside Diameter - Inch: 4.758
Face Width - Millimeter: 95.25

Face Width - Inch: 3.75
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter: 122.225
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P48-8M-50-SD HTD

COMPARE

P48-8M-50-SD HTD

Description
P48-8M-50-SD HTD SYNCH SPROCKET

DODGE

Part # 110748

BDI # 254594

Features

Pitch Diameter - Inch: 4.812
Flange Outside Diameter - Millimeter: 132.385
Inch - Metric: Metric
Outside Diameter - Inch: 4.758
Face Width - Millimeter: 60.452

Face Width - Inch: 2.38
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter: 122.225
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P48-8M-30-2012 HT250

COMPARE

P48-8M-30-2012 HT250

Description
P48-8M-30-2012 HT250 SYNCH SPROCKET

DODGE

Part # 112878

BDI # 255174

Features

Pitch Diameter - Inch: 4.812
Flange Outside Diameter - Millimeter: 130.988
Inch - Metric: Metric
Outside Diameter - Inch: 4.758
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 122.225
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY