Features
        
                            Pitch Diameter - Inch:
                            
                                5.79
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                5.679
                        
        
                            Face Width - Millimeter:
                            
                                107.01
                        
        
                            Face Width - Inch:
                            
                                4.213
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Red Color | Slab Type | Conti SilentSync Sprocket
                        
        
                            Global Part Number GPN:
                            
                                576937
                        
        
                            Pitch Diameter - Millimeter:
                            
                                147.066
                        
        
                            Mounting Method:
                            
                                Rough Bore