Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Bore Size 1-11/16 has No Keyway
Global Part Number GPN:
581708
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SH
Number of Grooves:
1
1VP60X 1 3/8
Description
1VP60X 1 3/8 VARIABLE SPEED SHEAVE ; 1 GR 6" OD 1-3/8" BORE
Part # 3779915
BDI # 332958
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Bore - Millimeter:
34.925
Other Features:
Solid Style
Global Part Number GPN:
579145
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
1
Features
Component:
Sleeve
Width - Millimeter:
76.2
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type:
Elastomeric Coupling
Torque:
7200In-Lbs
Width - Inch:
3
2 3V 600 SH
Description
2 3V 600 SH V-BELT SHEAVE ; 2 GROOVES 6" OD BUSHED
Part # 2 3V 600 SH
BDI # 616553
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Bore Size 1-11/16 has No Keyway
Global Part Number GPN:
581013
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SH
Number of Grooves:
2
1VP60X 1 1/8
Description
1VP60X 1 1/8 VARIABLE SPEED SHEAVE ; 1GRV 4.4-5.4" PD 1-1/8" BORE
Part # 1045541
BDI # 332957
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Bore - Millimeter:
28.575
Other Features:
Solid Style
Global Part Number GPN:
579072
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
1