F8MX168S21-SF
Description
F8MX168S21-SF SYNCHRONOUS BELT PULLEY ; 8MMP 168T 16.84" PD 21MMW BORED SF BUSH
Part # F8MX168S21-SF
BDI # 21979076
Features
Pitch Diameter - Inch:
0.663
Inch - Metric:
Metric
Outside Diameter - Inch:
0.661
Face Width - Millimeter:
1.2
Face Width - Inch:
0.047
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
16.843
Mounting Method:
Bushed
Belt Width - Millimeter:
21