Features
Chain Pitch - Inch:
1
Chain Size:
2042
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.56
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35804
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Rough Bore
2042A22H
Description
2042A22H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2042A22
BDI # 17159000
Features
Chain Pitch - Inch:
1
Chain Size:
2042
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.56
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572878
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Rough Bore
2080B22H
Description
2080B22H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2080B22
BDI # 17159106
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Pitch Diameter - Inch:
7.099
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.56
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572673
Pitch Diameter - Millimeter:
180.31
Mounting Method:
Rough Bore
1050WA NR 1 HUB RSB NR 0351269
Description
1050WA21 #1 HUB RSB ; 351269
Part # 4700029
BDI # 18105274
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.56
Length Thru Bore - Millimeter:
45.974
Other Features:
Components May or May Not Intermix Among Brands | Hub Number 1
Hub Diameter - Millimeter:
125.476
Coupling Type:
Elastomeric Coupling
Torque:
1890In-Lbs
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Pitch Diameter - Inch:
7.099
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.56
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
570269
Pitch Diameter - Millimeter:
180.31
Mounting Method:
Rough Bore