PB8MX22S12
        
            Description
            
            PB8MX22S12 SYNCHRONOUS BELT PULLEY ; 8MM PITCH 22T 2.21" PD 12MM WIDE MPB
    
Part # PB8MX22S12
BDI # 21978348
Features
        
                            Pitch Diameter - Inch:
                            
                                0.087
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                2.61
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                0.084
                        
        
                            Face Width - Millimeter:
                            
                                0.57
                        
        
                            Face Width - Inch:
                            
                                0.022
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Pitch Diameter - Millimeter:
                            
                                2.206
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
                            Belt Width - Millimeter:
                            
                                12
                        
        
PB8MX22S62
        
            Description
            
            PB8MX22S62 SYNCHRONOUS BELT PULLEY ; 8MM PITCH 22T 2.21" PD 62MM WIDE MPB
    
Part # PB8MX22S62
BDI # 21978352
Features
        
                            Pitch Diameter - Inch:
                            
                                0.087
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                2.61
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                0.084
                        
        
                            Face Width - Millimeter:
                            
                                2.63
                        
        
                            Face Width - Inch:
                            
                                0.104
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Pitch Diameter - Millimeter:
                            
                                2.206
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
                            Belt Width - Millimeter:
                            
                                62
                        
        
8MX22S12-1008
        
            Description
            
            8MX22S12-1008 SYNCHRONOUS BELT PULLEY ; 8MM BELT PITCH 22 TEETH 12MM BELT WIDTH
    
Part # 8MX22S12-1008
BDI # 21445387
Features
        
                            Pitch Diameter - Inch:
                            
                                0.087
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                2.61
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                0.084
                        
        
                            Face Width - Millimeter:
                            
                                0.63
                        
        
                            Face Width - Inch:
                            
                                0.025
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
                        
        
                            Pitch Diameter - Millimeter:
                            
                                2.206
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
8MX22S21-1008
        
            Description
            
            8MX22S21-1008 SYNCHRONOUS BELT PULLEY ; 8MM BELT PITCH 22 TEETH 21MM BELT WIDTH
    
Part # 8MX22S21-1008
BDI # 21445388
Features
        
                            Pitch Diameter - Inch:
                            
                                0.087
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                2.61
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                0.084
                        
        
                            Face Width - Millimeter:
                            
                                0.92
                        
        
                            Face Width - Inch:
                            
                                0.036
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
                        
        
                            Pitch Diameter - Millimeter:
                            
                                2.206
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
PB8MX22S36
        
            Description
            
            PB8MX22S36 SYNCHRONOUS BELT PULLEY ; 8MM PITCH 22T 2.21" PD 36MM WIDE MPB
    
Part # PB8MX22S36
BDI # 21978350
Features
        
                            Pitch Diameter - Inch:
                            
                                0.087
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                2.61
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                0.084
                        
        
                            Face Width - Millimeter:
                            
                                1.58
                        
        
                            Face Width - Inch:
                            
                                0.062
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Pitch Diameter - Millimeter:
                            
                                2.206
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
                            Belt Width - Millimeter:
                            
                                36