PHP 50-14M-170TB
Description
PHP 50-14M-170TB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 50-14M-170TB
BDI # 1289794
Features
Pitch Diameter - Inch:
8.772
Flange Outside Diameter - Millimeter:
246
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
187
Face Width - Inch:
7.362
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
222.82
Mounting Method:
Bushed
PHP 50-14M-55TB
Description
PHP 50-14M-55TB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 50-14M-55TB
BDI # 1289724
Features
Pitch Diameter - Inch:
9.009
Flange Outside Diameter - Millimeter:
246
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
70
Face Width - Inch:
2.756
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
228.82
Mounting Method:
Bushed
PHP 50-14M-85TB
Description
PHP 50-14M-85TB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 50-14M-85TB
BDI # 1289749
Features
Pitch Diameter - Inch:
8.772
Flange Outside Diameter - Millimeter:
246
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
102
Face Width - Inch:
4.016
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
222.82
Mounting Method:
Bushed
PHP 50-14M-115TB
Description
PHP 50-14M-115TB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 50-14M-115TB
BDI # 1289774
Features
Pitch Diameter - Inch:
8.772
Flange Outside Diameter - Millimeter:
246
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
133
Face Width - Inch:
5.236
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
222.82
Mounting Method:
Bushed
PHP 50-14M-40TB
Description
PHP 50-14M-40TB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 50-14M-40TB
BDI # 1289696
Features
Pitch Diameter - Inch:
8.772
Flange Outside Diameter - Millimeter:
246
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
54
Face Width - Inch:
2.126
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
222.82
Mounting Method:
Bushed