Page 1 of 22

Next

Compare
P90-8M-50-3020 HT250

COMPARE

P90-8M-50-3020 HT250

Description
P90-8M-50-3020 HT250 SYNCH SPROCKET

DODGE

Part # 112898

BDI # 255192

Features

Pitch Diameter - Inch: 9.023
Inch - Metric: Metric
Outside Diameter - Inch: 8.969
Face Width - Millimeter: 60.452
Face Width - Inch: 2.38

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 229.184
Mounting Method: Bushed
Belt Width - Millimeter: 50

Price Inventory : In stock
Loading Price
QTY
P90-8M-30-SK

COMPARE

P90-8M-30-SK

Description
P90-8M-30-SK SYNCHRONOUS PULLEY

TB WOODS

Part # P908M30

BDI # 985563

Features

Pitch Diameter - Inch: 9.023
Inch - Metric: Metric
Outside Diameter - Inch: 8.969
Face Width - Millimeter: 38.1
Face Width - Inch: 1.5

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Type D2
Pitch Diameter - Millimeter: 229.184
Mounting Method: Bushed
Belt Width - Millimeter: 30

Price Inventory : Available to order
Loading Price
QTY
P90-8M-30-2517 HT250

COMPARE

P90-8M-30-2517 HT250

Description
P90-8M-30-2517 HT250 SYNCH SPROCKET

DODGE

Part # 112883

BDI # 255179

Features

Pitch Diameter - Inch: 9.023
Inch - Metric: Metric
Outside Diameter - Inch: 8.969
Face Width - Millimeter: 38.1
Face Width - Inch: 1.5

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 229.184
Mounting Method: Bushed
Belt Width - Millimeter: 30

Price Inventory : Available to order
Loading Price
QTY
W90-8M-22-SDS

COMPARE

W90-8M-22-SDS

Description
W90-8M-22-SDS SYNCHRONOUS PULLEY

TB WOODS

Part # W908M22

BDI # 984026

Features

Pitch Diameter - Inch: 9.023
Inch - Metric: Metric
Outside Diameter - Inch: 8.969
Face Width - Millimeter: 31
Face Width - Inch: 1.22

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 229.184
Mounting Method: Bushed
Belt Width - Millimeter: 22

Price Inventory : Available to order
Loading Price
QTY
W90-8M-60-E

COMPARE

W90-8M-60-E

Description
W90-8M-60-E SYNCHRONOUS PULLEY

TB WOODS

Part # W908M60

BDI # 984332

Features

Pitch Diameter - Inch: 9.023
Inch - Metric: Metric
Outside Diameter - Inch: 8.969
Face Width - Millimeter: 70
Face Width - Inch: 2.756

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter: 229.184
Mounting Method: Bushed
Belt Width - Millimeter: 60

Price Inventory : Available to order
Loading Price
QTY