E40 ELEMENT OMEGA 7300040
Description
E40 ELEMENT OMEGA 7300040 ; W/CAP
Part # 9648590
BDI # 18143288
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
9.5
Outside Diameter - Millimeter:
241.3
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 2.68
Coupling Type:
Elastomeric Coupling
Torque:
5500In-Lbs
Features
Component:
Spacer Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
9.5
Outside Diameter - Millimeter:
241.3
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 7
Coupling Type:
Elastomeric Coupling
Torque:
5500In-Lbs
Width - Inch:
0
E40 HSU ELEMENT OMEGA 7300040HSU
Description
E40 HSU ELEMENT OMEGA 7300040HSU ; 7300040HSU
Part # 9650069
BDI # 18143090
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Hydrolytically Stable Urethane
Outside Diameter - Inch:
9.5
Outside Diameter - Millimeter:
241.3
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 2.68
Coupling Type:
Elastomeric Coupling
Torque:
5500In-Lbs
Width - Inch:
0
ES40 HSU ELEMENT OMEGA 7300110HSU
Description
ES40 HSU ELEMENT OMEGA 7300110HSU ; 7300110HSU
Part # 9650102
BDI # 18143333
Features
Component:
Spacer Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Hydrolytically Stable Urethane
Outside Diameter - Inch:
9.5
Outside Diameter - Millimeter:
241.3
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 7
Coupling Type:
Elastomeric Coupling
Torque:
5500In-Lbs
Width - Inch:
0
Features
Pilot Diameter - Millimeter:
241.3
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.5
Length Thru Bore - Millimeter:
47.625
Nominal Bolt Circle Diameter Round - Inch:
0
Other Features:
Semi-Finished
Pilot Length - Inch:
0
Mounting Method:
Finished Bore
Nominal Bolt Circle Diameter Round - Millimeter:
0