Features
Pilot Diameter - Millimeter:
254
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
98.425
Nominal Bolt Circle Diameter Round - Inch:
0
Other Features:
Semi-Finished
Pilot Length - Inch:
0
Mounting Method:
Finished Bore
Nominal Bolt Circle Diameter Round - Millimeter:
0
SPH-23 2 7/16
Description
SPH-23 2 7/16 SHEAR PIN HUB ; SHEAR PIN ASSEMBLY
Part # SPH-23 2 7/16
BDI # 611397
Features
Pilot Diameter - Millimeter:
114.3
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
144.475
Nominal Bolt Circle Diameter Round - Inch:
0
Other Features:
Used With Sprocket
Pilot Length - Inch:
4.5
Mounting Method:
Finished Bore
Nominal Bolt Circle Diameter Round - Millimeter:
0
Features
Pilot Diameter - Millimeter:
114.3
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
144.475
Nominal Bolt Circle Diameter Round - Inch:
0
Other Features:
Hub Bore Range 2-5/16 To 2-1/2 | Used With Sprocket
Pilot Length - Inch:
4.5
Mounting Method:
Minimum Plain Bore
Nominal Bolt Circle Diameter Round - Millimeter:
0
SPH-23 2 3/16
Description
SPH-23 2 3/16 SHEAR PIN HUB ; SHEAR PIN ASSEMBLY
Part # SPH-23 2 3/16
BDI # 611396
Features
Pilot Diameter - Millimeter:
114.3
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
144.475
Nominal Bolt Circle Diameter Round - Inch:
0
Other Features:
Used With Sprocket
Pilot Length - Inch:
4.5
Mounting Method:
Finished Bore
Nominal Bolt Circle Diameter Round - Millimeter:
0
Features
Component:
Element
Width - Millimeter:
103.2
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
10
Outside Diameter - Millimeter:
254
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
5250In-Lbs
Width - Inch:
4.063