Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10
Outside Diameter - Millimeter:
254
Bore - Millimeter:
28.575
Bore - Inch:
1.125
Other Features:
One Sided Moveable
Mounting Method:
Finished Bore
Belt Series:
2926V
Bushing Size:
No Bushing
Number of Grooves:
1
12S 80MM 22X5.4MM KW
Description
12S 80MM 22X5.4MM KW FLANGE COUPLING HUB
Part # 12S-FLNG-80MMH7-22X5.4MMKW
BDI # 596431
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
123.825
Coupling Type:
Elastomeric Coupling
Torque:
7200In-Lbs
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10
Outside Diameter - Millimeter:
254
Bore - Millimeter:
22.225
Bore - Inch:
0.875
Other Features:
Two Sided Moveable
Mounting Method:
Finished Bore
Belt Series:
2926V
Bushing Size:
No Bushing
Number of Grooves:
1
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10
Outside Diameter - Millimeter:
254
Bore - Millimeter:
34.925
Bore - Inch:
1.375
Mounting Method:
Finished Bore
Belt Series:
2926V
Bushing Size:
No Bushing
Number of Grooves:
1
12S 1-3/4 3/8X3/16 KW
Description
12S 1-3/4 3/8X3/16 KW FLANGE CPLG HUB
Part # 12S-FLNG-1-3/4-3/8X3/16KW
BDI # 595269
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
123.825
Coupling Type:
Elastomeric Coupling
Torque:
7200In-Lbs