Page 1 of 3

Next

Compare
P44-20M-115-F

COMPARE

P44-20M-115-F

Description
P44-20M-115-F SYNCHRONOUS PULLEY

TB WOODS

Part # P4420M115

BDI # 996025

Features

Pitch Diameter - Inch: 11.028
Flange Outside Diameter - Millimeter: 299.974
Inch - Metric: Metric
Outside Diameter - Inch: 10.858
Face Width - Millimeter: 127

Face Width - Inch: 5
Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 280.111
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P44-20M-170-J

COMPARE

P44-20M-170-J

Description
P44-20M-170-J SYNCHRONOUS PULLEY

TB WOODS

Part # P4420M170

BDI # 991795

Features

Pitch Diameter - Inch: 11.028
Flange Outside Diameter - Millimeter: 299.974
Inch - Metric: Metric
Outside Diameter - Inch: 10.858
Face Width - Millimeter: 181.102

Face Width - Inch: 7.13
Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 280.111
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P44-20M-230 X 2-7/8 MPB

COMPARE

P44-20M-230 X 2-7/8 MPB

Description
P44-20M-230 X 2-7/8 MPB SYNC PULLEY

TB WOODS

Part # P4420M230

BDI # 995015

Features

Pitch Diameter - Inch: 11.028
Flange Outside Diameter - Millimeter: 299.974
Inch - Metric: Metric
Outside Diameter - Inch: 10.858
Face Width - Millimeter: 241.3

Face Width - Inch: 9.5
Belt Pitch: 20 MM
Other Features: Solid Style | Type MPB1F
Pitch Diameter - Millimeter: 280.111
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P44-20M-170

COMPARE

P44-20M-170

Description
P44-20M-170 SYNCHRONOUS PULLEY ; 44GROVES 20MM P 170MM W

GATES

Part # 78824035

BDI # 1125733

Features

Pitch Diameter - Inch: 11.028
Flange Outside Diameter - Millimeter: 300.05
Inch - Metric: Metric
Outside Diameter - Inch: 10.858
Face Width - Millimeter: 181.102

Face Width - Inch: 7.13
Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter: 280.111
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P4420M115-F

COMPARE

P4420M115-F

Description
P4420M115-F SPROCKET ; HTS-QD

MARTIN SPROCKET & GR

Part # P4420M115-F

BDI # 610346

Features

Pitch Diameter - Inch: 11.028
Flange Outside Diameter - Millimeter: 299.999
Inch - Metric: Metric
Outside Diameter - Inch: 10.858
Face Width - Millimeter: 127

Face Width - Inch: 5
Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN: 577556
Pitch Diameter - Millimeter: 280.111

Price Inventory : Available to order
Loading Price
QTY