140BTB18
Description
140BTB18 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 140BTB18
BDI # 615569
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
10.078
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.974
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
31978
Pitch Diameter - Millimeter:
255.98
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
10.078
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.974
Global Part Number GPN:
35992
Pitch Diameter - Millimeter:
255.98
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-2
Pitch Diameter - Inch:
10.078
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.974
Other Features:
Duplex Type
Global Part Number GPN:
569502
Pitch Diameter - Millimeter:
255.98
Mounting Method:
Rough Bore
H140R18
Description
H140R18 ROLLER CHAIN SPROCKET ; NO.140 CHAIN 1-3/4"P 18T B-STYLE W/HT
Part # 140R18
BDI # 918605
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
10.078
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.974
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter:
255.98
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
10.078
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.974
Global Part Number GPN:
571852
Pitch Diameter - Millimeter:
255.98
Mounting Method:
Rough Bore