P112-8MGT-20
        
            Description
            
            P112-8MGT-20 SYNCHRONOUS PULLEY ; 20MM BELT W 8MM BELT PIT 8M-20
    
Part # 77082112
BDI # 1125448
Features
        
                            Pitch Diameter - Inch:
                            
                                11.229
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                11.17
                        
        
                            Face Width - Millimeter:
                            
                                28.575
                        
        
                            Face Width - Inch:
                            
                                1.125
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Bushing
                        
        
                            Pitch Diameter - Millimeter:
                            
                                285.217
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                20