8MX36S36-1610
        
            Description
            
            8MX36S36-1610 SYNCHRONOUS BELT PULLEY ; 8MMP 36T 3.6" PD 36MMW BORED 1610 BUSH
    
Part # 8MX36S36-1610
BDI # 21977200
Features
        
                            Pitch Diameter - Inch:
                            
                                0.142
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                4.01
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                0.14
                        
        
                            Face Width - Millimeter:
                            
                                1.58
                        
        
                            Face Width - Inch:
                            
                                0.062
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
                        
        
                            Pitch Diameter - Millimeter:
                            
                                3.609
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
F8MX36S21-SH
        
            Description
            
            F8MX36S21-SH SYNCHRONOUS BELT PULLEY ; 8MMP 36T 3.61" PD 21MMW BORED SH BUSH
    
Part # F8MX36S21-SH
BDI # 21979282
Features
        
                            Pitch Diameter - Inch:
                            
                                0.142
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                4.009
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                0.14
                        
        
                            Face Width - Millimeter:
                            
                                0.92
                        
        
                            Face Width - Inch:
                            
                                0.036
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing
                        
        
                            Pitch Diameter - Millimeter:
                            
                                3.609
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
PB8MX36S62
        
            Description
            
            PB8MX36S62 SYNCHRONOUS BELT PULLEY ; 8MM P 36T 3.61" PD 62MM W MPB
    
Part # PB8MX36S62
BDI # 21981269
Features
        
                            Pitch Diameter - Inch:
                            
                                0.142
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                4.01
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                0.14
                        
        
                            Face Width - Millimeter:
                            
                                2.63
                        
        
                            Face Width - Inch:
                            
                                0.104
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Pitch Diameter - Millimeter:
                            
                                3.609
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
                            Belt Width - Millimeter:
                            
                                62
                        
        
PB8MX36S36
        
            Description
            
            PB8MX36S36 SYNCHRONOUS BELT PULLEY ; 8MM P 36T 3.61" PD 36MM W MPB
    
Part # PB8MX36S36
BDI # 21981267
Features
        
                            Pitch Diameter - Inch:
                            
                                0.142
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                4.01
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                0.14
                        
        
                            Face Width - Millimeter:
                            
                                1.58
                        
        
                            Face Width - Inch:
                            
                                0.062
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Pitch Diameter - Millimeter:
                            
                                3.609
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
                            Belt Width - Millimeter:
                            
                                36
                        
        
8MX36S62-1610
        
            Description
            
            8MX36S62-1610 SYNCHRONOUS BELT PULLEY ; 8MMP 36T 3.6" PD 62MMW BORED 1610 BUSH
    
Part # 8MX36S62-1610
BDI # 21977202
Features
        
                            Pitch Diameter - Inch:
                            
                                0.142
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                4.01
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                0.14
                        
        
                            Face Width - Millimeter:
                            
                                2.63
                        
        
                            Face Width - Inch:
                            
                                0.104
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
                        
        
                            Pitch Diameter - Millimeter:
                            
                                3.609
                        
        
                            Mounting Method:
                            
                                Bushed