100A28H

COMPARE

100A28H

Description
100A28H ROLLER CHAIN SPROCKET ; 28HT 11.840" OD 1 1/4" ID 1-1/4" PITCH

POWERDRIVE LLC

Part # 100A28H

BDI # 740532

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.164

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.844
Pitch Diameter - Millimeter: 283.57
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY