Page 1 of 11

Next

Compare
P144-8MGT-30

COMPARE

P144-8MGT-30

Description
P144-8MGT-30 SYNCHRONOUS PULLEY ; 30MM BELT W 8MM BELT PIT 8M-30

GATES

Part # 77083144

BDI # 1125475

Features

Pitch Diameter - Inch: 14.437
Inch - Metric: Metric
Outside Diameter - Inch: 14.383
Face Width - Millimeter: 38.1
Face Width - Inch: 1.5

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Web Style | Type C2
Pitch Diameter - Millimeter: 366.7
Mounting Method: Bushed
Belt Width - Millimeter: 30

Price Inventory : Available to order
Loading Price
QTY
P144-8M-50-3020 HT250

COMPARE

P144-8M-50-3020 HT250

Description
P144-8M-50-3020 HT250 SYNCH SPROCKET

DODGE

Part # 114833

BDI # 255873

Features

Pitch Diameter - Inch: 14.437
Inch - Metric: Metric
Outside Diameter - Inch: 14.383
Face Width - Millimeter: 60.452
Face Width - Inch: 2.38

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 366.7
Mounting Method: Bushed
Belt Width - Millimeter: 50

Price Inventory : Available to order
Loading Price
QTY
P144-8MGT-85

COMPARE

P144-8MGT-85

Description
P144-8MGT-85 SYNCHRONOUS PULLEY ; 144GROVES 8MM P 85MM W

GATES

Part # 77088144

BDI # 1125477

Features

Pitch Diameter - Inch: 14.437
Inch - Metric: Metric
Outside Diameter - Inch: 14.383
Face Width - Millimeter: 95.25
Face Width - Inch: 3.75

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type D1
Pitch Diameter - Millimeter: 366.7
Mounting Method: Bushed
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY
P144-8M-50-E

COMPARE

P144-8M-50-E

Description
P144-8M-50-E SYNCHRONOUS PULLEY

TB WOODS

Part # P1448M50

BDI # 996539

Features

Pitch Diameter - Inch: 14.437
Inch - Metric: Metric
Outside Diameter - Inch: 14.383
Face Width - Millimeter: 60.325
Face Width - Inch: 2.375

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 366.7
Mounting Method: Bushed
Belt Width - Millimeter: 50

Price Inventory : Available to order
Loading Price
QTY
W144-8M-35-E

COMPARE

W144-8M-35-E

Description
W144-8M-35-E SYNCHRONOUS PULLEY

TB WOODS

Part # W1448M35

BDI # 992487

Features

Pitch Diameter - Inch: 14.437
Inch - Metric: Metric
Outside Diameter - Inch: 14.383
Face Width - Millimeter: 43.942
Face Width - Inch: 1.73

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 366.7
Mounting Method: Bushed
Belt Width - Millimeter: 35

Price Inventory : Available to order
Loading Price
QTY