PB14MX36S125
        
            Description
            
            PB14MX36S125 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 36T 6.31" PD 125MM WIDE MPB
    
Part # PB14MX36S125
BDI # 21978320
Features
        
                            Pitch Diameter - Inch:
                            
                                0.249
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                6.82
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                0.244
                        
        
                            Face Width - Millimeter:
                            
                                5.29
                        
        
                            Face Width - Inch:
                            
                                0.208
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Pitch Diameter - Millimeter:
                            
                                6.316
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
                            Belt Width - Millimeter:
                            
                                125
                        
        
14MX36S37-2517
        
            Description
            
            14MX36S37-2517 SYNCHRONOUS BELT PULLEY ; 14MMP 36T 6.31" PD 37MMW BORED 2517 BUSH
    
Part # 14MX36S37-2517
BDI # 21977544
Features
        
                            Pitch Diameter - Inch:
                            
                                0.249
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                6.82
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                0.244
                        
        
                            Face Width - Millimeter:
                            
                                1.74
                        
        
                            Face Width - Inch:
                            
                                0.069
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
                        
        
                            Pitch Diameter - Millimeter:
                            
                                6.316
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
14MX36S20-2517
        
            Description
            
            14MX36S20-2517 SYNCHRONOUS BELT PULLEY ; 14MMP 36T 6.31" PD 20MMW BORED 2517 BUSH
    
Part # 14MX36S20-2517
BDI # 21977542
Features
        
                            Pitch Diameter - Inch:
                            
                                0.249
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                6.82
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                0.244
                        
        
                            Face Width - Millimeter:
                            
                                1.04
                        
        
                            Face Width - Inch:
                            
                                0.041
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
                        
        
                            Pitch Diameter - Millimeter:
                            
                                6.316
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
F14MX36S37-SF
        
            Description
            
            F14MX36S37-SF SYNCHRONOUS BELT PULLEY ; 14MMP 36T 6.31" PD 37MMW BORED SF BUSH
    
Part # F14MX36S37-SF
BDI # 21979072
Features
        
                            Pitch Diameter - Inch:
                            
                                0.249
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                6.816
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                0.244
                        
        
                            Face Width - Millimeter:
                            
                                1.74
                        
        
                            Face Width - Inch:
                            
                                0.069
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing
                        
        
                            Pitch Diameter - Millimeter:
                            
                                6.315
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
14MX36S68-3020
        
            Description
            
            14MX36S68-3020 SYNCHRONOUS BELT PULLEY ; 14MMP 36T 6.31" PD 68MMW BORED 3020 BUSH
    
Part # 14MX36S68-3020
BDI # 21977546
Features
        
                            Pitch Diameter - Inch:
                            
                                0.249
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                6.82
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                0.244
                        
        
                            Face Width - Millimeter:
                            
                                3.01
                        
        
                            Face Width - Inch:
                            
                                0.119
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
                        
        
                            Pitch Diameter - Millimeter:
                            
                                6.316
                        
        
                            Mounting Method:
                            
                                Bushed