Page 1 of 2

Next

Compare
14MX140S20-3525

COMPARE

14MX140S20-3525

Description
14MX140S20-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756664

TIMKEN

Part # 14MX140S20-3525

BDI # 24301820

Features

Pitch Diameter - Inch: 24.562
Inch - Metric: Metric
Outside Diameter - Inch: 24.452
Face Width - Millimeter: 34.544
Face Width - Inch: 1.36

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 623.875
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
F14MX140S20-E

COMPARE

F14MX140S20-E

Description
F14MX140S20-E SYNCHRONOUS SPROCKET ; QD BUSHED 101755367

TIMKEN

Part # F14MX140S20-E

BDI # 24302716

Features

Pitch Diameter - Inch: 24.56
Inch - Metric: Metric
Outside Diameter - Inch: 24.452
Face Width - Millimeter: 34.544
Face Width - Inch: 1.36

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 623.824
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
14MX140S37-3525

COMPARE

14MX140S37-3525

Description
14MX140S37-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756665

TIMKEN

Part # 14MX140S37-3525

BDI # 24301822

Features

Pitch Diameter - Inch: 24.562
Inch - Metric: Metric
Outside Diameter - Inch: 24.452
Face Width - Millimeter: 52.324
Face Width - Inch: 2.06

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 623.875
Mounting Method: Bushed
Belt Width - Millimeter: 37

Price Inventory : Available to order
Loading Price
QTY
14MX140S68-4030

COMPARE

14MX140S68-4030

Description
14MX140S68-4030 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756666

TIMKEN

Part # 14MX140S68-4030

BDI # 24301824

Features

Pitch Diameter - Inch: 24.562
Inch - Metric: Metric
Outside Diameter - Inch: 24.452
Face Width - Millimeter: 84.582
Face Width - Inch: 3.33

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 623.875
Mounting Method: Bushed
Belt Width - Millimeter: 68

Price Inventory : Available to order
Loading Price
QTY
14MX140S90-5040

COMPARE

14MX140S90-5040

Description
14MX140S90-5040 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756667

TIMKEN

Part # 14MX140S90-5040

BDI # 24301826

Features

Pitch Diameter - Inch: 24.562
Inch - Metric: Metric
Outside Diameter - Inch: 24.452
Face Width - Millimeter: 106.68
Face Width - Inch: 4.2

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 623.875
Mounting Method: Bushed
Belt Width - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY