Features
Pitch Diameter - Inch:
2.546
Inch - Metric:
Inch
Outside Diameter - Inch:
2.526
Face Width - Millimeter:
7.01
Face Width - Inch:
0.276
Belt Pitch:
1/5 Inch
Other Features:
Power Grip | Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
64.668
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9.525
Features
Pitch Diameter - Inch:
2.546
Inch - Metric:
Inch
Outside Diameter - Inch:
2.526
Face Width - Millimeter:
0
Face Width - Inch:
0
Belt Pitch:
1/5 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Power Grip | Extra Light Duty | Sintered Steel Core | With Set Screw
Pitch Diameter - Millimeter:
64.668
Mounting Method:
Bushed
Belt Width - Millimeter:
9.525
Features
Pitch Diameter - Inch:
2.546
Inch - Metric:
Inch
Outside Diameter - Inch:
2.526
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
64.668
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6.35