Page 1 of 4

Next

Compare
P26-8M-30-1108 HT250

COMPARE

P26-8M-30-1108 HT250

Description
P26-8M-30-1108 HT250 SYNCH SPROCKET

DODGE

Part # 112869

BDI # 255165

Features

Pitch Diameter - Inch: 2.607
Flange Outside Diameter - Millimeter: 75.006
Inch - Metric: Metric
Outside Diameter - Inch: 2.553
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 66.218
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P26-8M-30 X 1/2 MPB HT

COMPARE

P26-8M-30 X 1/2 MPB HT

Description
P26-8M-30 X 1/2 MPB HT SYNCH SPROCKET

DODGE

Part # 110722

BDI # 254569

Features

Pitch Diameter - Inch: 2.607
Flange Outside Diameter - Millimeter: 73.8
Inch - Metric: Metric
Outside Diameter - Inch: 2.553
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Belt Pitch: 8 MM
Other Features: HT Belt Style
Pitch Diameter - Millimeter: 66.218
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P26-8M-20-JA HTD

COMPARE

P26-8M-20-JA HTD

Description
P26-8M-20-JA HTD SYNCH SPROCKET

DODGE

Part # 110702

BDI # 254552

Features

Pitch Diameter - Inch: 2.607
Flange Outside Diameter - Millimeter: 73.8
Inch - Metric: Metric
Outside Diameter - Inch: 2.553
Face Width - Millimeter: 28.575

Face Width - Inch: 1.125
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter: 66.218
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W26-8M-35X1/2 MPB

COMPARE

W26-8M-35X1/2 MPB

Description
W26-8M-35X1/2 MPB SPROCKET

CONTINENTAL

Part # 20182599

BDI # 413982

Features

Pitch Diameter - Inch: 2.607
Flange Outside Diameter - Millimeter: 74.93
Inch - Metric: Metric
Outside Diameter - Inch: 2.553
Face Width - Millimeter: 36.271

Face Width - Inch: 1.428
Belt Pitch: 8 MM
Other Features: Solid Style | Type MPB1F | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter: 66.218
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P26-8M-20-JA

COMPARE

P26-8M-20-JA

Description
P26-8M-20-JA SPROCKET ; NON-RETURNABLE

CONTINENTAL

Part # 20182247

BDI # 413631

Features

Pitch Diameter - Inch: 2.607
Flange Outside Diameter - Millimeter: 74.93
Inch - Metric: Metric
Outside Diameter - Inch: 2.553
Face Width - Millimeter: 22.225

Face Width - Inch: 0.875
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type E1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 66.218
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY