Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.813
Length Thru Bore - Millimeter:
37.313
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
71.45
Coupling Type:
Elastomeric Coupling
Torque:
TPR 725 | Hytrel 2875In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.813
Length Thru Bore - Millimeter:
37.313
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
71.45
Coupling Type:
Elastomeric Coupling
Torque:
TPR 725 | Hytrel 2875In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
2.813
Length Thru Bore - Millimeter:
37.338
Other Features:
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter:
71.374
Coupling Type:
Elastomeric Coupling
Torque:
725In-Lbs
Features
Component:
Keyless Screw Locking Assembly
Series:
SHT
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.813
Outside Diameter - Millimeter:
71.45
Bore - Millimeter:
38.1
Length - Millimeter:
57.5
Other Features:
6 Locking Screws | Slotted Outer Sleeve
Length - Inch:
2.264
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.813
Length Thru Bore - Millimeter:
28.575
Length Thru Bore - Inch:
1.125
Outside Diameter - Millimeter:
71.45
Bore - Millimeter:
36.525
Bore - Inch:
1.438
Global Part Number GPN:
471648
Bushing Series:
SKL