Features
        
                            Pitch Diameter - Inch:
                            
                                3.008
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                2.978
                        
        
                            Face Width - Millimeter:
                            
                                10.338
                        
        
                            Face Width - Inch:
                            
                                0.407
                        
        
                            Belt Pitch:
                            
                                3 MM
                        
        
                            Pitch Diameter - Millimeter:
                            
                                76.403
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
                            Belt Width - Millimeter:
                            
                                6
                        
        
                            Belt Style:
                            
                                3MR-6 Powergrip GT2
                        
        
3MR-80S-09
        
            Description
            
            3MR-80S-09 SYNCHRONOUS PULLEY ; 3MR P 80GROVES 9MM W
    
Part # 78436023
BDI # 1105596
Features
        
                            Pitch Diameter - Inch:
                            
                                3.008
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                2.978
                        
        
                            Face Width - Millimeter:
                            
                                12.7
                        
        
                            Face Width - Inch:
                            
                                0.5
                        
        
                            Belt Pitch:
                            
                                3 MM
                        
        
                            Other Features:
                            
                                Type 6
                        
        
                            Pitch Diameter - Millimeter:
                            
                                76.403
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
                            Belt Width - Millimeter:
                            
                                9
                        
        
3MR-80S-15
        
            Description
            
            3MR-80S-15 SYNCHRONOUS PULLEY ; 3MM PITCH 80T 0.591" BELT W
    
Part # 78436046
BDI # 1105597
Features
        
                            Pitch Diameter - Inch:
                            
                                3.008
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                2.978
                        
        
                            Face Width - Millimeter:
                            
                                18.694
                        
        
                            Face Width - Inch:
                            
                                0.736
                        
        
                            Belt Pitch:
                            
                                3 MM
                        
        
                            Other Features:
                            
                                Type 6
                        
        
                            Pitch Diameter - Millimeter:
                            
                                76.403
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
                            Belt Width - Millimeter:
                            
                                15