Features
Pitch Diameter - Inch:
3.509
Flange Outside Diameter - Millimeter:
96.774
Inch - Metric:
Metric
Outside Diameter - Inch:
3.464
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
89.129
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.509
Flange Outside Diameter - Millimeter:
96.647
Inch - Metric:
Metric
Outside Diameter - Inch:
3.464
Face Width - Millimeter:
32.512
Face Width - Inch:
1.28
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
89.129
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.509
Flange Outside Diameter - Millimeter:
96.774
Inch - Metric:
Metric
Outside Diameter - Inch:
3.464
Face Width - Millimeter:
16.51
Face Width - Inch:
0.65
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
89.129
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.509
Flange Outside Diameter - Millimeter:
96.647
Inch - Metric:
Metric
Outside Diameter - Inch:
3.464
Face Width - Millimeter:
22.606
Face Width - Inch:
0.89
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter:
89.129
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.509
Flange Outside Diameter - Millimeter:
96.647
Inch - Metric:
Metric
Outside Diameter - Inch:
3.464
Face Width - Millimeter:
32.512
Face Width - Inch:
1.28
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter:
89.129
Mounting Method:
Bushed