PL060X090 AS
Description
PL060X090 AS KEYLESS SCREW LOCKING ; 60MM BORE 90MM OD MULTIPURPOSE
Part # PL060X090
BDI # 928943
Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.543
Outside Diameter - Millimeter:
90
Bore - Millimeter:
60
Length - Millimeter:
24
Other Features:
11 Locking Screws
Length - Inch:
0.945
B-LOC B400 2-1/4IN
Description
B-LOC B400 2-1/4IN KEYLESS BUSHING ; 3.543" OD
Part # B402204
BDI # 17282948
Features
Component:
Keyless Screw Locking Assembly
Series:
B400
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.543
Outside Diameter - Millimeter:
90
Bore - Millimeter:
57.15
Length - Millimeter:
24
Other Features:
14 Locking Screws | Not Self Centering | Double Taper | Self Releasing | Pilot Bushing | Fair Concentricity
Length - Inch:
0.945
PHS 05B-1B34
Description
PHS 05B-1B34 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 05B-1B34
BDI # 1284512
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
3.413
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.543
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
86.7
Mounting Method:
Rough Bore
Features
Component:
Keyless Screw Locking Assembly
Series:
B112
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.543
Outside Diameter - Millimeter:
90
Bore - Millimeter:
60.325
Length - Millimeter:
66
Other Features:
10 Locking Screws | Heavy Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch:
2.598
PHF FX10-60X90
Description
PHF FX10-60X90 KEYLESS BUSHING ; NON-RETURNABLE
Part # PHF FX10-60X90
BDI # 1290455
Features
Component:
Keyless Screw Locking Assembly
Series:
FX10
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.543
Outside Diameter - Millimeter:
90
Bore - Millimeter:
60
Length - Millimeter:
24
Other Features:
14 Clamp Screws
Length - Inch:
0.945