P37-8MGT-30
        
            Description
            
            P37-8MGT-30 SYNCHRONOUS PULLEY ; 37GROVES 8MM P 30MM W
    
Part # 77083037
BDI # 1125679
Features
        
                            Pitch Diameter - Inch:
                            
                                3.709
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                102.616
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                3.655
                        
        
                            Face Width - Millimeter:
                            
                                33.02
                        
        
                            Face Width - Inch:
                            
                                1.3
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
                        
        
                            Pitch Diameter - Millimeter:
                            
                                94.209
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
P37-8MGT-20
        
            Description
            
            P37-8MGT-20 SYNCHRONOUS PULLEY ; 20MM BELT W 8MM BELT PIT 8M-20
    
Part # 77082037
BDI # 1125678
Features
        
                            Pitch Diameter - Inch:
                            
                                3.709
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                102.616
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                3.655
                        
        
                            Face Width - Millimeter:
                            
                                23.622
                        
        
                            Face Width - Inch:
                            
                                0.93
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
                        
        
                            Pitch Diameter - Millimeter:
                            
                                94.209
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                3.709
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                3.655
                        
        
                            Face Width - Millimeter:
                            
                                33
                        
        
                            Face Width - Inch:
                            
                                1.299
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | White Color | Slab Type | Conti SilentSync Sprocket
                        
        
                            Global Part Number GPN:
                            
                                576975
                        
        
                            Pitch Diameter - Millimeter:
                            
                                94.209
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                3.709
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                3.655
                        
        
                            Face Width - Millimeter:
                            
                                65.024
                        
        
                            Face Width - Inch:
                            
                                2.56
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Purple Color | Slab Type | Conti SilentSync Sprocket
                        
        
                            Global Part Number GPN:
                            
                                576478
                        
        
                            Pitch Diameter - Millimeter:
                            
                                94.209
                        
        
                            Mounting Method:
                            
                                Rough Bore